35E1202M492G1
        
            Description
            
            35E1202M492G1 MULTI PHASE AC MOTOR ; POR 0.75KW 1760RPM 3PH 60HZ D90SZ TEFC
    
Part # 35E1202M492G1
BDI # 21545328
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                19
                        
        
                            Overall Length - Inch:
                            
                                11.61
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                89.916
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Mounting Method:
                            
                                B3 Face | Rigid