128000.00
Description
128000.00 SCR DC MOTOR ; 1-1/2HP 1750RPM H145TC 180V
Part # 12800000
BDI # 555272
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
18.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid