128010.00
Description
128010.00 PERMANENT MAGNET DC MOTOR ; 2HP 145TC FRM 1800RPM 180VDC NEMA TEFC
Part # 12801000
BDI # 555274
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.34
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.5 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid