SPM44256T-4
        
            Description
            
            SPM44256T-4 MOTOR SP4 ; 250HP 1190RPM 3PH 60HZ L449T A44208M TEF
    
Part # SPM44256T-4
BDI # 28373101
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                3.375
                        
        
                            Sync RPM:
                            
                                1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                85.725
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.146
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                250HP
                        
        
                            Other Features:
                            
                                Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
                        
        
                            Mounting Method:
                            
                                Foot Mounted | Rigid
                        
        
SPM44304T-4
        
            Description
            
            SPM44304T-4 MOTOR SP4 ; 300HP 1790RPM 3PH 60HZ L449T A44192M TEF
    
Part # SPM44304T-4
BDI # 28373103
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                3.375
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                85.725
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.146
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                300HP
                        
        
                            Other Features:
                            
                                Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
                        
        
                            Mounting Method:
                            
                                Foot Mounted | Rigid
                        
        
SPM4408T-4
        
            Description
            
            SPM4408T-4 MOTOR SP4 ; 250HP 1790RPM 3PH 60HZ L449T A44176M TEF
    
Part # SPM4408T-4
BDI # 28373087
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                3.375
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                85.725
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.146
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                250HP
                        
        
                            Other Features:
                            
                                Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class H | Reversible Shaft Rotation | Continuous Duty Cycle
                        
        
                            Mounting Method:
                            
                                Foot Mounted | Rigid
                        
        
SPM4411T-4
        
            Description
            
            SPM4411T-4 MOTOR SP4 ; 125HP 1190RPM 3PH 60HZ L449T A44176M TEF
    
Part # SPM4411T-4
BDI # 28373094
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                3.375
                        
        
                            Sync RPM:
                            
                                1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                85.725
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.146
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                125HP
                        
        
                            Other Features:
                            
                                Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
                        
        
                            Mounting Method:
                            
                                Foot Mounted | Rigid
                        
        
SPM44206T-4
        
            Description
            
            SPM44206T-4 MOTOR SP4 ; 200HP 1190RPM 3PH 60HZ L449T A44208M TEF
    
Part # SPM44206T-4
BDI # 28373099
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                3.375
                        
        
                            Sync RPM:
                            
                                1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                85.725
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                279.146
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                200HP
                        
        
                            Other Features:
                            
                                Severe Duty | Iron Frame Material | Cast Iron Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
                        
        
                            Mounting Method:
                            
                                Foot Mounted | Rigid