D5140R-BV
        
            Description
            
            D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV
    
Part # D5140R-BV
BDI # 126478
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1150
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                34.94
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                40HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750 | 2300
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                38.94
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                20HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
D5520R
        
            Description
            
            D5520R SHUNT WOUND DC MOTOR ; 20 1750/2300 LC2512ATZ TEFC 500V
    
Part # D5520R
BDI # 126492
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750 | 2300
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                38.94
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                20HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
D5050RS-BV
        
            Description
            
            D5050RS-BV SHUNT WOUND DC MOTOR ; 50HP 1750RPM DC 2512ATZ DPG-FV
    
Part # D5050RS-BV
BDI # 126460
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                34.64
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                50HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F2 Face
                        
        
D5040R
        
            Description
            
            D5040R SHUNT WOUND DC MOTOR ; 40HP 1750RPM DC 2512ATZ DPG
    
Part # D5040R
BDI # 126451
Features
        
                            Enclosure:
                            
                                DPG
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                34.69
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                40HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F2 Face