098007.00

COMPARE

098007.00

Description
098007.00 SCR DC MOTOR ; 1/2HP 2500RPM LSS56C 180V

LEESON

Part # 098007.00

BDI # 20181839

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 2500
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.5 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098382.00

COMPARE

098382.00

Description
098382.00 LOW VOLTAGE DC MOTOR ; 1/2H1800RLSS56CTFC48VCT40C1CDCNEMALWVLTG

LEESON

Part # 098382.00

BDI # 20181835

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 11 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
098381.00

COMPARE

098381.00

Description
098381.00 LOW VOLTAGE MOTOR ; POR .50HP 1800 36VDC TEFC

LEESON

Part # 09838100

BDI # 553933

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 10.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 13.5 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY