109065.00

COMPARE

109065.00

Description
109065.00 WASHDOWN DUTY DC MOTOR ; 1/4HP 1750RPM NS56C TENV 90V

LEESON

Part # 109065.00

BDI # 20182050

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.1 Ampere | SCR Drive
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109078.00

COMPARE

109078.00

Description
109078.00 WASHDOWN MOTOR ; 1/4HP 1750RPM NS56C TENV

LEESON

Part # 109078.00

BDI # 554339

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.1 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY