102912.00
        
            Description
            
            102912.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM S56 115/208-230V 1PH 60HZ
    
Part # 102912.00
BDI # 20180644
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 5.2/2.6 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
E100006.00
        
            Description
            
            E100006.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800 S56 ODP 115/230V 1PH 60HZ
    
Part # E100006.00
BDI # 20180628
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
100768.00
        
            Description
            
            100768.00 AGRICULTURAL MOTOR ; 1/2HP 1625RPM S56 TENV 115/230V
    
Part # 100768.00
BDI # 20180537
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.4/2.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Resilient
                        
        
102918.00
        
            Description
            
            102918.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM S56 TENV 208-230/460V
    
Part # 102918.00
BDI # 20180572
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.8-1.8/0.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
103794.00
        
            Description
            
            103794.00 SNGL PHSE AC MOTOR ; 1/3HP 1625RPM 115V 60HZ 1PH 4.2A
    
Part # 103794.00
BDI # 21573623
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 4.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Resilient