108052.00
Description
108052.00 PERMANENT MAGNET DC MOTOR ; 3/4HP S56C FRM 1800RPM 24VDC NEMA TEFC
Part # 108052.00
BDI # 20183341
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.82
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 29 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
102864.00
Description
102864.00 GENERAL PURPOSE AC MOTOR ; 1/2HP S56C FRM 3600RPM 115/208-230VAC
Part # 10286400
BDI # 554151
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.94
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7/3.4-3.5 Ampere | 2 Poles
Mounting Method:
C-Face
E100025.00
Description
E100025.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1800RPM S56C O115/230V 1PH
Part # E100025.00
BDI # 553956
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.99
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4-4.4 Ampere | 4 Poles
Mounting Method:
C-Face
102863.00
Description
102863.00 GENERAL PURPOSE AC MOTOR ; 1/3HP S56C FRM 1800RPM 208-230/460VAC
Part # 10286300
BDI # 554150
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.3/0.65 Ampere | 4 Poles
Mounting Method:
C-Face
E103023.00
Description
E103023.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1800RPM S56C O115/230V 1PH
Part # E103023.00
BDI # 554198
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid