Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750 | 2300
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                35.94
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                15HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
D5030R
        
            Description
            
            D5030R SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2512ATZ DPG
    
Part # D5030R
BDI # 126443
Features
        
                            Enclosure:
                            
                                DPG
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                31.69
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                30HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
D5030RS-BV
        
            Description
            
            D5030RS-BV SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2512ATZ DPG-FV
    
Part # D5030RS-BV
BDI # 126445
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                31.69
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                30HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                DPG
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                31.69
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                30HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
D5515R
        
            Description
            
            D5515R SHUNT WOUND DC MOTOR ; 15HP 1750RPM DC 2512ATZ TEFC
    
Part # D5515R
BDI # 126490
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                35.94
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                15HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face