108322.00
        
            Description
            
            108322.00 PERMANENT MAGNET DC MOTOR ; 1HP DC 1800 RPM S56C TEFC
    
Part # 108322.00
BDI # 20182622
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                13.81
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1HP
                        
        
                            Other Features:
                            
                                Current Rating 80 Ampere | Low Voltage
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
109072.00
        
            Description
            
            109072.00 WASHDOWN DUTY DC MOTOR ; 3/4HP 1750RPM XS56C TEFC 90V
    
Part # 109072.00
BDI # 20183338
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                15.37
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3/4HP
                        
        
                            Other Features:
                            
                                Current Rating 7.5 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid