109108.00

COMPARE

109108.00

Description
109108.00 LOW VOLTAGE DC MOTOR ; 2HP 1800RPM ZLS56CZ TEFC 48V

LEESON

Part # 10910800

BDI # 554364

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.74

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 38 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
109106.00

COMPARE

109106.00

Description
109106.00 LOW VOLTAGE DC MOTOR ; 2HP 1800RPM ZLS56CZ TEFC 24V

LEESON

Part # 109106.00

BDI # 20183122

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 16.74

Current: DC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 70 Ampere | Low Voltage
Mounting Method: C-Face | Rigid

Price Inventory : Available to order
Loading Price
QTY