O100;048S34S361
Description
048S34S361 HVAC MOTOR ; 1/7HP 3450RPM SEMI 48M 1/60/115V
Part # O100
BDI # 22325851
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.14HP
Other Features:
Current Rating 2.3 Ampere | 2 Poles
Mounting Method:
Round Frame