Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1750
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.56
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face
34-7139Z262
Description
34-7139Z262 DC MOTOR ; POR .167HP 2000RPM DC 56 3410D TENV F1 N
Part # 34-7139Z262
BDI # 20108391
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
2000
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.167HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face