X305;048A17T2001
Description
048A17T2001 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V
Part # X305
BDI # 22325695
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.2 Ampere | 4 Poles
Mounting Method:
Resilient
B322;048S17D2053
Description
048S17D2053 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48YZ 1/60/115V
Part # B322
BDI # 22325803
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
O102;048S34S2005
Description
048S34S2005 HVAC MOTOR ; 1/6HP 3450RPM SEMI 48M 1/60/115V
Part # O102
BDI # 22325849
Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.7 Ampere | 2 Poles
Mounting Method:
Round Frame
B300;048S17D2052
Description
048S17D2052 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
Part # B300
BDI # 22325801
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
X301;048A17T72
Description
048A17T72 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V
Part # X301
BDI # 22325715
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1625
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.75
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.2 Ampere | 4 Poles
Mounting Method:
Resilient