33-2479Z118G1
        
            Description
            
            33-2479Z118G1 DC MOTOR ; POR .18 KW 1750 1/MINRPM D71D 3320P TENV
    
Part # 33-2479Z118G1
BDI # 20106399
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.55
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                13.97
                        
        
                            Overall Length - Inch:
                            
                                11.6
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                90
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.18HP
                        
        
                            Mounting Method:
                            
                                B35 Face
                        
        
33-2549Z132G1
        
            Description
            
            33-2549Z132G1 DC MOTOR ; POR .18 KW 1750RPM D63C 3320P TENV B34 N
    
Part # 33-2549Z132G1
BDI # 20106452
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.433
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                10.998
                        
        
                            Overall Length - Inch:
                            
                                10.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.18HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                62.992
                        
        
                            Mounting Method:
                            
                                Rigid | B34 Face