Page 1 of 19

Next

Compare
O210;056C34D2114

COMPARE

O210;056C34D2114

Description
056C34D2114 HVAC MOTOR ; 1/3HP 3600RPM DP 56C 1/60/115/208230V

LEESON

Part # O210

BDI # 22326296

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.6/2.7 To 2.8 Ampere | 2 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
D143;048S17D2086

COMPARE

D143;048S17D2086

Description
048S17D2086 VENTILATION MOTOR ; 1/3HP 1800RPM DP 48 1/60/115V

LEESON

Part # D143

BDI # 22325809

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.75
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.1 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X304;048A11T201

COMPARE

X304;048A11T201

Description
048A11T201 FAN/BLOWER MOTOR ; 1/3HP 1075RPM TEAO 48Y 1/60/115V

LEESON

Part # X304

BDI # 22141243

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6.5 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY

COMPARE

101248.00

Description
101248.00 GENERAL PURPOSE MOTOR ; .33HP 1725RPM 575V TEFC

LEESON

Part # 10124800

BDI # 17096325

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 71.374
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: General Purpose | Rolled Steel Frame Material | B Insulation Class | Selective Counterclockwise Shaft Rotation | Continuous Duty Cycle
Mounting Method: Round

Price Inventory : Available to order
Loading Price
QTY
191545.00

COMPARE

191545.00

Description
191545.00 WASHDOWN MOTOR ; 1/3HP 1725RPM 48Y TEAO 115/230V 1PH 60HZ

LEESON

Part # 191545.00

BDI # 24535555

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1755
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 3/1.5 Ampere | 4 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY