Page 1 of 2

Next

Compare
111955.00

COMPARE

111955.00

Description
111955.00 HVAC/FAN MOTOR ; 1HP 1725/1140RPM 56H DP 115V 1PH 60HZ

LEESON

Part # 111955.00

BDI # 20180657

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Other Features: Current Rating 13.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
113373.00

COMPARE

113373.00

Description
113373.00 HVAC/FAN MOTOR ; 1- 44HP 1725/1140RPM 56H 230V 1PH 60HZ

LEESON

Part # 113373.00

BDI # 20180866

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Other Features: Current Rating 6.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
M1020T

COMPARE

M1020T

Description
M1020T AC MOTOR ; 1/.44HP 1740/1170RPM 3PH 60HZ 145T 3528M

BALDOR-RELIANCE

Part # M1020T

BDI # 129697

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1720T

COMPARE

M1720T

Description
M1720T AC MOTOR ; 1/.44HP 1740/1170RPM 3PH 60HZ 145T 3528M

BALDOR-RELIANCE

Part # M1720T

BDI # 129767

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.31
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1220T

COMPARE

M1220T

Description
M1220T AC MOTOR ; 1/.44HP 1740/1170RPM 3PH 60HZ 145T 3528M

BALDOR-RELIANCE

Part # M1220T

BDI # 129717

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 12.13
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY