M1006T
Description
M1006T SPEED MOTOR ; 2/.5HP 1725/850RPM 3PH 60HZ 145T 3528M
Part # M1006T
BDI # 129691
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted
M1756T
Description
M1756T SPEED MOTOR ; 2/.5HP 1730/860RPM 3PH 60HZ 145T 3531M T
Part # M1756T
BDI # 129779
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted
M1206T
Description
M1206T SPEED MOTOR ; 2/.5HP 1725/850RPM 3PH 60HZ 145T 3528M
Part # M1206T
BDI # 129707
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted
M1556T
Description
M1556T SPEED MOTOR ; 2/.5HP 1725/850RPM 3PH 60HZ 145T 3528M
Part # M1556T
BDI # 129746
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2 | 2HP
Mounting Method:
Foot Mounted