PG240;5KCP35CNA490S

COMPARE

PG240;5KCP35CNA490S

Description
5KCP35CNA490S FAN/BLOWER MOTOR ; 1/20HP 1625/1350 48Z 1/60/115/200230V

LEESON

Part # PG240

BDI # 17093967

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/20HP
Other Features: Current Rating 1.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY