Page 1 of 2

Next

Compare
191232.00

COMPARE

191232.00

Description
191232.00 WASHDOWN MOTOR ; 0.50HP 1800 575V 3PH 60HZ

LEESON

Part # 191232.00

BDI # 17099223

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.65 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : In stock
Loading Price
QTY
SPM30011

COMPARE

SPM30011

Description
SPM30011 3PH AC MOTOR ; .5HP 1140RPM 60HZ 48 3436M OPEN F1

BALDOR-RELIANCE

Part # SPM30011

BDI # 28261318

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30009

COMPARE

SPM30009

Description
SPM30009 3PH AC MOTOR ; 0.5HP 3450RPM 60HZ 48 3420M ODP F1

BALDOR-RELIANCE

Part # SPM30009

BDI # 28261029

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
SPM30010

COMPARE

SPM30010

Description
SPM30010 3PH AC MOTOR ; 0.5HP 1725RPM 60HZ 48 3420M ODP F1

BALDOR-RELIANCE

Part # SPM30010

BDI # 28262343

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3428D

COMPARE

VP3428D

Description
VP3428D IEC METRIC MOTOR ; .37/.50KW 3000RPM DC D71D 3416P TEFC F2

BALDOR-RELIANCE

Part # VP3428D

BDI # 131347

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3000
Shaft Diameter - Millimeter: 14
Overall Length - Inch: 13.15

Current: DC
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY