Y592;056H17T2001
Description
056H17T2001 INVERTER DUTY MOTOR ; 1/4HP 1800RPM TENV 56C 3/60/230/460V
Part # Y592
BDI # 22326452
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.2/0.58 Ampere | 4 Poles
Mounting Method:
Rigid
Y600;056H17E5301
Description
056H17E5301 EP AC MOTOR ; 230/460VAC 1/4HP 3PH 1800RPM CFACE
Part # Y600
BDI # 21518283
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
Rigid
R361;063T17FH5402
Description
063T17FH5402 GP AC MOTOR ; 1/4HP 1800RPM TEFC 60 3/60/230/460V
Part # R361
BDI # 22327242
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
1700
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
Rigid
G827;056T17E5310
Description
056T17E5310 EP AC MOTOR ; 1/4HP 1800RPM EPNV 56C 3/60/208230/460V
Part # G827
BDI # 22326752
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.31
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.1/0.55 Ampere | 4 Poles
Mounting Method:
Round Frame
G044A;048T17D11009
Description
048T17D11009 GP AC MOTOR ; 1/4HP 1800RPM 48 208230/460V DP 3PH
Part # G044A
BDI # 21537235
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.50 Ampere | 4 Poles
Mounting Method:
Rigid