M1120182.00
Description
M1120182.00 WASHDOWN DUTY DC MOTOR ; 1/8HP 1750RPM 31 IP55 12V CONT 40C
Part # M1120182.00
BDI # 557393
Features
Enclosure:
TENV | IP55
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
9.57
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 10.5 Ampere | Low Voltage
Mounting Method:
Square Face
4404;5KH39QN5550X
Description
5KH39QN5550X GP AC MOTOR ; 1/8HP 1725RPM DP 48Y 1/60/115V
Part # 4404
BDI # 17103160
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
8.9
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 2.6 Ampere | 4 Poles
Mounting Method:
Resilient Ring
M1130118.00
Description
M1130118.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 34 TENV 180V CONT
Part # M1130118.00
BDI # 20182078
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
C-Face
M1120059.00
Description
M1120059.00 PERMANENT MAGNET DC MOTOR ; 1/8HP DC 3600 RPM 31CS TENV
Part # M1120059.00
BDI # 20182080
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.45
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 1.5 Ampere | SCR Drive
Mounting Method:
Square Face
O600;048S17T286
Description
048S17T286 HVAC/R MOTOR ; 1/8HP 1725RPM TENV 48N 1/60/115V
Part # O600
BDI # 17093612
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
7.59
Inch - Metric:
Inch
Horse Power:
1/8HP
Other Features:
Current Rating 2.6 Ampere | 4 Poles
Mounting Method:
Round Frame