970.601

COMPARE

970.601

Description
970.601 MOTOR ; POR 1/8HP 3000RPM 56D IP44 24V

LEESON

Part # 970.601

BDI # 553857

Features

Enclosure: TENV | IP44
Shaft Diameter - Inch: 0.354
Sync RPM: 3000
Shaft Diameter - Millimeter: 9
Overall Length - Inch: 6.447

Current: DC
Inch - Metric: Metric
Horse Power: 1/8HP
Other Features: Current Rating 5.3 Ampere | Commercial Duty
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY