119522.00
        
            Description
            
            119522.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 3PH 230/460V WASHGUARD
    
Part # 119522.00
BDI # 22341447
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1 1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.8/2.4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
119439.00
        
            Description
            
            119439.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3600RPM 56C 230/460V 3PH 60HZ
    
Part # 119439.00
BDI # 22500887
Features
        
                            Enclosure:
                            
                                EPFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1 1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.2-4/2 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
122228.00
        
            Description
            
            122228.00 SPECIAL VOLTAGE MOTOR ; 1.5HP 1750RPM145TC TEFC 3/60/575V
    
Part # 122228.00
BDI # 22501222
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                13.42
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1 1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 1.9 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
191567.00
        
            Description
            
            191567.00 WASHDOWN MOTOR ; 1-1/2HP 1800RPM 56 TEFC 208-230/460V
    
Part # 191567.00
BDI # 22501506
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                13.77
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1 1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 4.8-4.4/2.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                C-Face
                        
        
E113336.00
        
            Description
            
            E113336.00 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 56 115/230V 1PH 60HZ
    
Part # E113336.00
BDI # 22502542
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                12.37
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1 1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 12.2/6.1 Ampere | 2 Poles
                        
        
                            Mounting Method:
                            
                                C-Face