M1707T

COMPARE

M1707T

Description
M1707T AC MOTOR ; 3/1.5HP 1725/850RPM 3PH 60HZ 184T 3640M

BALDOR-RELIANCE

Part # M1707T

BDI # 129758

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.04
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M1507T

COMPARE

M1507T

Description
M1507T AC MOTOR ; 3/1.5HP 1725/850RPM 3PH 60HZ 184T 3640M

BALDOR-RELIANCE

Part # M1507T

BDI # 129734

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.04
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCME153

COMPARE

UCME153

Description
UCME153 AXIAL FAN MOTOR ; 1.5-3HP 3450RPM 3PH 60HZ 143TYZ 3524M TE

BALDOR-RELIANCE

Part # UCME153

BDI # 130665

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.37
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCLE153

COMPARE

UCLE153

Description
UCLE153 AC MOTOR ; 1.5-3HP 3450RPM 1PH 60HZ 3532LC N

BALDOR-RELIANCE

Part # UCLE153

BDI # 130654

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.25
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1-1/2 | 3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY