Page 1 of 23

Next

Compare
EM2394T-5

COMPARE

EM2394T-5

Description
EM2394T-5 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1

BALDOR-RELIANCE

Part # EM2394T-5

BDI # 127167

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CEM2333T-5

COMPARE

CEM2333T-5

Description
CEM2333T-5 GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254TC 0944M TEFC F

BALDOR-RELIANCE

Part # CEM2333T-5

BDI # 125736

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2394T-8

COMPARE

EM2394T-8

Description
EM2394T-8 GENERAL PURPOSE AC MOTOR ; 15HP 3525RPM 3PH 60HZ 254T 0930M TEFC F1

BALDOR-RELIANCE

Part # EM2394T-8

BDI # 127168

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
D2515P

COMPARE

D2515P

Description
D2515P DC MOTOR ; 0288AT 15HP 1750RPM 240 150 TEFC F1

BALDOR-RELIANCE

Part # D2515P

BDI # 126389

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 2400/1800
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 35.84

Current: DC
Inch - Metric: Inch
Horse Power: 15HP
Other Features: SCR Drive
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
EBM2333T

COMPARE

EBM2333T

Description
EBM2333T GENERAL PURPOSE BRAKE MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 0944M TEFC F1

BALDOR-RELIANCE

Part # EBM2333T

BDI # 126551

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY