M1210T
Description
M1210T AC MOTOR ; 10/2.5HP 1725/850RPM 3PH 60HZ 215T 3744M
Part # M1210T
BDI # 129711
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Mounting Method:
Foot Mounted
M1760T
Description
M1760T AC MOTOR ; 10/2.5HP 1760/875RPM 3PH 60HZ 213T 3748M
Part # M1760T
BDI # 129783
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
20.52
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Mounting Method:
Foot Mounted
M1010T
Description
M1010T AC MOTOR ; 10/2.5HP 1730/860RPM 3PH 60HZ 213T 3742M
Part # M1010T
BDI # 129695
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.375
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
17.45
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
2-1/2 | 10HP
Mounting Method:
Foot Mounted