122229.00
Description
122229.00 SPECIAL VOLTAGE MOTOR ; 2HP 1745RPM 145TC 575VAC 3PH 60HZ
Part # 122229.00
BDI # 22501224
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.92
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.3 Ampere | 4 Poles
Mounting Method:
C-Face
6439191264
Description
6439191264 BOAT HOIST DUTY MOTOR ; 2HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191264
BDI # 556796
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.4
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18/9 Ampere | 4 Poles
Mounting Method:
C-Face
120060.00
Description
120060.00 GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 115/230VAC
Part # 120060.00
BDI # 20181047
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.43
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 18.4/9.2 Ampere | 4 Poles
Mounting Method:
C-Face
122099.00
Description
122099.00 PUMP AC MOTOR ; 2HP 3600RPM 230/460V 3PH 60/50HZ
Part # 122099.00
BDI # 24535529
Features
Enclosure:
DP
Shaft Diameter - Inch:
1
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
16.48
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.6/2.8 Ampere | 2 Poles | Close Coupled Pump
Mounting Method:
C-Face
119431.00
Description
119431.00 EXPLOSION PROOF AC MOTOR ; 2HP 3600RPM 56C EPFC 230/460VAC 3PH
Part # 119431.00
BDI # 21515479
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.44
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5/2.5 Ampere | 2 Poles
Mounting Method:
C-Face