Page 1 of 52

Next

Compare
EWDM3558T

COMPARE

EWDM3558T

Description
EWDM3558T WASHDOWN DUTY MOTOR ; 2HP 1760RPM 3PH 60HZ 143T 3528M TEFC F1

BALDOR-RELIANCE

Part # EWDM3558T

BDI # 127704

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
Loading Price
QTY
5KE49UN8416

COMPARE

5KE49UN8416

Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V

LEESON

Part # K2010

BDI # 17092144

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
191604.00

COMPARE

191604.00

Description
191604.00 GENERAL PURPOSE MOTOR ; 2HP 1740RPM 56H TEFC /575V 3PH 60HZ

LEESON

Part # 191604.00

BDI # 22501516

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
5K49TN4333X

COMPARE

5K49TN4333X

Description
5K49TN4333X GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56Y 3/60/208-230/460V

LEESON

Part # K1496

BDI # 17091920

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
090LT17FH5326

COMPARE

090LT17FH5326

Description
090LT17FH5326 GP AC MOTOR ; 2HP 1800 TEFC 90L 3/60/230/460

LEESON

Part # R319

BDI # 27212354

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 1710
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Current: AC
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 5.8/2.9 Ampere | 4 Poles
Mounting Method: B3 Face

Price Inventory : Available to order
Loading Price
QTY