Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.8 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
108369.00
Description
108369.00 IEC DC MOTOR ; 55KW-3/4HP 1800RPM 80 IP54 180V
Part # 108369.00
BDI # 554296
Features
Enclosure:
TEFC | IP54
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.15
Current:
DC
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 4.9 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method:
B14 Face
CDPT3436
Description
CDPT3436 GENERAL PURPOSE DC MOTOR ; .75HP 1750RPM DC 56C 3428P TEFC F1 N
Part # CDPT3436
BDI # 125621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.64
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
C-Face | Rigid
VP3436D
Description
VP3436D IEC METRIC MOTOR ; .57/.75HP 1750RPM DC D80D 3428P TEFC F2
Part # VP3436D
BDI # 131349
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.331
Current:
DC
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3439-14
Description
VP3439-14 DC MOTOR ; .75HP/.56KW/3000RPM/TEFC/D80C MOTOR
Part # VP3439-14
BDI # 131350
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
3000
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
14.35
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
SCR Drive
Mounting Method:
B14 Face | Rigid