SPM30012

COMPARE

SPM30012

Description
SPM30012 3PH AC MOTOR ; 0.75HP 3450RPM 60HZ 48 3424M OPEN F

BALDOR-RELIANCE

Part # SPM30012

BDI # 28262344

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 75.438
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Foot Mounted | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3439-14

COMPARE

VP3439-14

Description
VP3439-14 DC MOTOR ; .75HP/.56KW/3000RPM/TEFC/D80C MOTOR

BALDOR-RELIANCE

Part # VP3439-14

BDI # 131350

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 14.35

Current: DC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: SCR Drive
Mounting Method: B14 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
VP3439D

COMPARE

VP3439D

Description
VP3439D IEC METRIC MOTOR ; .57/.75HP 3000RPM DC D80D 3420P TEFC F2

BALDOR-RELIANCE

Part # VP3439D

BDI # 131351

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 3000
Shaft Diameter - Millimeter: 19
Overall Length - Inch: 14.331

Current: DC
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: SCR Drive
Mounting Method: B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY