Page 1 of 59

Next

Compare
191492.00

COMPARE

191492.00

Description
191492.00 WASHDOWN MOTOR ; 3HP 3450RPM 145TC TEFC 230/460V

LEESON

Part # 191492.00

BDI # 20181227

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 8-7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
120824.00

COMPARE

120824.00

Description
120824.00 GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 145 TEFC 230V 1PH 60HZ

LEESON

Part # 120824.00

BDI # 20181229

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 14.43
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 13 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
R399A;090LT34FH6520

COMPARE

R399A;090LT34FH6520

Description
090LT34FH6520 GP AC MOTOR ; 3HP 3600RPM TEFC 90LD 3/60/230/460V

LEESON

Part # R399A

BDI # 22327412

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1
Sync RPM: 3500/2875
Hertz: 60
Shaft Diameter - Millimeter: 25.4

Overall Length - Inch: 7.8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
116705.00

COMPARE

116705.00

Description
116705.00 PRESSURE WASHER MOTOR ; 3HP 3450RPM 56H TEFC 230V 1PH 60HZ

LEESON

Part # 11670500

BDI # 555106

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 13 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
C1270A;056B34D15538

COMPARE

C1270A;056B34D15538

Description
056B34D15538 GP AC MOTOR ; 3HP 3600RPM DP 56C 1/60/208230V

LEESON

Part # C1270A

BDI # 22326064

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 11.6 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY