D5003R

COMPARE

D5003R

Description
D5003R DC MOTOR ; C1811ATZ 3HP 1750RPM 500 300 DPG F1

BALDOR-RELIANCE

Part # D5003R

BDI # 126395

Features

Enclosure: DPG
Shaft Diameter - Inch: 1.375
Sync RPM: 1750
Shaft Diameter - Millimeter: 34.925
Overall Length - Inch: 26.38

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Base to Center Height - Millimeter: 114.3
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
118010.00

COMPARE

118010.00

Description
118010.00 METRIC MOTOR ; POR 2.2KW-3HP 3000RPM 90L IP54 180V

LEESON

Part # 118010.00

BDI # 555205

Features

Enclosure: TEFC | IP54
Shaft Diameter - Inch: 0.945
Sync RPM: 3000
Shaft Diameter - Millimeter: 24
Overall Length - Inch: 19.47

Current: DC
Inch - Metric: Metric
Horse Power: 3HP
Other Features: Current Rating 20 Ampere | Optional B3 Foot Mount | B5 Flange Mount
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY