Page 1 of 2

Next

Compare
131849.00

COMPARE

131849.00

Description
131849.00 AGRICULTURAL MOTOR ; POR 5-7 5HP 3450RPM 184 DP 208-230/460V

LEESON

Part # 131849.00

BDI # 20181286

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7-1/2HP
Other Features: Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
UCC5700

COMPARE

UCC5700

Description
UCC5700 AC MOTOR ; 5-7HP 3450RPM 1PH 60HZ 184TZ 3634C OPEN

BALDOR-RELIANCE

Part # UCC5700

BDI # 130639

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.38
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCL570

COMPARE

UCL570

Description
UCL570 AC MOTOR ; 5-7 AIR OVERHP 3450RPM 1PH 60HZ 182TZ 36

BALDOR-RELIANCE

Part # UCL570

BDI # 130650

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCLE570

COMPARE

UCLE570

Description
UCLE570 AC MOTOR ; 5-7 AIR OVERHP 3450RPM 1PH 60HZ 182TZ 36

BALDOR-RELIANCE

Part # UCLE570

BDI # 130656

Features

Enclosure: TEAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16.88
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
UCM575

COMPARE

UCM575

Description
UCM575 AXIAL FAN MOTOR ; 5-7 1/2HP 3450RPM 3PH 60HZ 184TZ 3628M O

BALDOR-RELIANCE

Part # UCM575

BDI # 130662

Features

Enclosure: OPAO
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.38
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5 | 7-1/2HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY