EM4115T-8
Description
EM4115T-8 GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1266M TEFC F1
Part # EM4115T-8
BDI # 127436
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ZDM4115T
Description
ZDM4115T VECTOR DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEBC F1
Part # ZDM4115T
BDI # 132162
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Vector Duty
Mounting Method:
C-Face | Foot Mounted
EM4114T-5
Description
EM4114T-5 GENERAL PURPOSE AC MOTOR ; 50HP 3540RPM 3PH 60HZ 326TS 1252M TEFC F
Part # EM4114T-5
BDI # 127432
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4312T-4
Description
ECP4312T-4 SEVERE DUTY MOTOR ; 50HP 1185RPM 3PH 60HZ 365T A36062M TEFC
Part # ECP4312T-4
BDI # 126690
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
60.325
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
D2050P-BV
Description
D2050P-BV DC MOTOR ; 0328AT 50HP 1750RPM 240 150 DPBV F1
Part # D2050P-BV
BDI # 126375
Features
Enclosure:
DPBV
Shaft Diameter - Inch:
2.125
Sync RPM:
2200/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
34.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
SCR Drive
Mounting Method:
Rigid