Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
27.76
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.7 | 15HP
Mounting Method:
Foot Mounted
M1227T
Description
M1227T AC MOTOR ; 15/6.7HP 1760/1160RPM 3PH 60HZ 284T 4040
Part # M1227T
BDI # 129724
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
23.81
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
6.7 | 15HP
Mounting Method:
Foot Mounted