Page 1 of 31

Next

Compare
E186XW20OAZA0029A1

COMPARE

E186XW20OAZA0029A1

Description
E186XW20OAZA0029A1 AC MOTOR ; 460V 3PH 7.5HP 2300RPM OPEN PMAC 8.00BC

LEESON

Part # UM1425

BDI # 22334179

Features

Enclosure: OAO
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 10 Ampere | 20 Poles
Sync RPM: 2300

Hertz: 60
Overall Length - Inch: 3.95
Current: AC
Voltage: 460
Mounting Method: T-Slot

Price Inventory : Available to order
Loading Price
QTY
E186XW20OAZA0031A1

COMPARE

E186XW20OAZA0031A1

Description
E186XW20OAZA0031A1 AC MOTOR ; 460V 3PH 7.5HP 4100RPM OPEN PMAC 8.00BC

LEESON

Part # UM1423

BDI # 22334183

Features

Enclosure: OAO
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 10.2 Ampere | 20 Poles
Sync RPM: 4100

Hertz: 60
Overall Length - Inch: 3.95
Current: AC
Voltage: 460
Mounting Method: T-Slot

Price Inventory : Available to order
Loading Price
QTY
CECP3770T

COMPARE

CECP3770T

Description
CECP3770T SEVERE DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213TC 0738M TEFC

BALDOR-RELIANCE

Part # CECP3770T

BDI # 125680

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDWNM22937T

COMPARE

IDWNM22937T

Description
IDWNM22937T INVERTER DUTY MOTOR ; 7.5HP 1770RPM 3PH 60HZ 254TC 3948M TENV

BALDOR-RELIANCE

Part # IDWNM22937T

BDI # 128958

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM3311T

COMPARE

EHFM3311T

Description
EHFM3311T GENERAL PURPOSE HVAC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3734M OPSB F

BALDOR-RELIANCE

Part # EHFM3311T

BDI # 126959

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY