21333-9608
Description
143X9608 NBR OIL SEAL ; 102.756"IDX104.068"OD
Part # 21333-9608
BDI # 20439967
Features
Housing Bore - Millimeter:
2643.327
Nominal Width - Millimeter:
19.837
Housing Bore - Inch:
104.068
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.781
Shaft Diameter - Inch:
102.756
Shaft Diameter - Millimeter:
2610.002
Inch - Metric:
Inch
25003-5788
Description
25003-5788 OIL SEAL ; NON-RETURNABLE 2591MM ID 2642MM OD
Part # 25003-5788
BDI # 22816801
Features
Housing Bore - Millimeter:
2641.6
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
104
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.812
Shaft Diameter - Inch:
102
Shaft Diameter - Millimeter:
2590.8
Inch - Metric:
Inch
21700-2650
Description
145A1 NITRILE 21700 2650 ; 103.010IN -105.00IN ID
Part # 21700-2650
BDI # 369490
Features
Housing Bore - Millimeter:
2667
Housing Bore - Inch:
105
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
103.1
Shaft Diameter - Millimeter:
2618.74
Inch - Metric:
Inch