24610-1135
Description
24610-1135 OIL SEAL ; 559MM ID X 610MM OD X 22MM W LARGE BORE
Part # 24610-1135
BDI # 22827507
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22
Shaft Diameter - Millimeter:
558.8
Inch - Metric:
Inch
24700-1992
Description
24700-1992 OIL SEAL ; 540MM ID X 591MM OD X 19MM W LARGE BORE
Part # 24700-1992
BDI # 22820626
Features
Housing Bore - Millimeter:
590.55
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
23.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
21.25
Shaft Diameter - Millimeter:
539.75
Inch - Metric:
Inch
21086-4249
Description
21086-4249 OIL SEAL ; 527MM ID X 578MM OD X 25MM W LARGE BORE
Part # 21086-4249
BDI # 22828431
Features
Housing Bore - Millimeter:
577.85
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
22.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
20.75
Shaft Diameter - Millimeter:
527.05
Inch - Metric:
Inch
25021-8108
Description
25021-8108 OIL SEAL ; LARGE BORE 606MM ID X 632MM OD X 13MM W
Part # 25021-8108
BDI # 22836296
Features
Housing Bore - Millimeter:
631.825
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
24.875
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch
24610-2724
Description
24610-2724 OIL SEAL ; 550MM ID X 600MM OD X 22MM W LARGE BORE
Part # 24610-2724
BDI # 22840104
Features
Housing Bore - Millimeter:
599.999
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
23.622
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
21.654
Shaft Diameter - Millimeter:
550.012
Inch - Metric:
Inch