21247-4365
Description
21247-4365 OIL SEAL ; 775MM ID X 826MM OD X 22MM W LARGE BORE
Part # 21247-4365
BDI # 22849925
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30.5
Shaft Diameter - Millimeter:
774.7
Inch - Metric:
Inch
21238-4322
Description
21238-4322 OIL SEAL ; 749MM ID X 819MM OD X 22MM W LARGE BORE
Part # 21238-4322
BDI # 22804898
Features
Housing Bore - Millimeter:
819.15
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
29.5
Shaft Diameter - Millimeter:
749.3
Inch - Metric:
Inch
21852-4358
Description
21852-4358 OIL SEAL ; 762MM ID X 826MM OD X 22MM W LARGE BORE
Part # 21852-4358
BDI # 22823455
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
32.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
30
Shaft Diameter - Millimeter:
762
Inch - Metric:
Inch
25003-5739
Description
25003-5739 OIL SEAL ; LARGE BORE 787MM ID X 826MM OD X 19MM W
Part # 25003-5739
BDI # 22830406
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
32.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
31
Shaft Diameter - Millimeter:
787.4
Inch - Metric:
Inch
25003-9493
Description
25003-9493 OIL SEAL ; LARGE BORE 800MM ID X 826MM OD X 13MM W
Part # 25003-9493
BDI # 22817953
Features
Housing Bore - Millimeter:
825.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
32.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
31.5
Shaft Diameter - Millimeter:
800.1
Inch - Metric:
Inch