21225-7300
Description
21225-7300 OIL SEAL ; NON-RETURNABLE 1029MM ID 1092MM OD
Part # 21225-7300
BDI # 22820891
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
24743-0585
Description
24743-0585 OIL SEAL ; NON-RETURNABLE 1029MM ID 1092MM OD
Part # 24743-0585
BDI # 22822563
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch
597579 / 41.969X3.313X3.75 CT4 R
Description
CRSEAL 597579 / 41.969X3.313X3.75 CT4 R ; SGL LIP SEAL
Part # 597579 / 41.969X3.313X3.75 CT4 R
BDI # 1254932
Features
Housing Bore - Millimeter:
1091.413
Nominal Width - Millimeter:
95.25
Housing Bore - Inch:
42.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
3.75
Shaft Diameter - Inch:
41.969
Shaft Diameter - Millimeter:
1066.013
Inch - Metric:
Inch
25003-1983
Description
25003-1983 OIL SEAL ; LARGE BORE 1045MM IDX1095MM OD X 25MM W
Part # 25003-1983
BDI # 22816389
Features
Housing Bore - Millimeter:
1095.375
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
43.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
41.125
Shaft Diameter - Millimeter:
1044.575
Inch - Metric:
Inch
21238-7300
Description
21238-7300 OIL SEAL ; 1029MM ID X 1092MM ODX 22MM W LARGE BORE
Part # 21238-7300
BDI # 22817528
Features
Housing Bore - Millimeter:
1092.2
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
43
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
40.5
Shaft Diameter - Millimeter:
1028.7
Inch - Metric:
Inch