210X240X15-RLS35-S
Description
210X240X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 210X240X15-RLS35-S
BDI # 21944947
Features
Housing Bore - Millimeter:
240
Nominal Width - Millimeter:
15
Housing Bore - Inch:
9.449
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
8.268
Shaft Diameter - Millimeter:
210
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
200035
21086-3606
Description
21086-3606 OIL SEAL ; 210MM ID 241MM OD 16MM W
Part # 21086-3606
BDI # 22810200
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.25
Shaft Diameter - Millimeter:
209.55
Inch - Metric:
Inch
21086-3935
Description
21086-3935 OIL SEAL ; NON-RETURNABLE 8.500IN ID 9.500IN OD
Part # 21086-3935
BDI # 21460101
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
8.5
Shaft Diameter - Millimeter:
215.9
Inch - Metric:
Inch
21238-3921
Description
21238-3921 OIL SEAL ; NON-RETURNABLE 203MM ID 241MM OD 17MM W
Part # 21238-3921
BDI # 22809875
Features
Housing Bore - Millimeter:
241.3
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
9.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
8
Shaft Diameter - Millimeter:
203.2
Inch - Metric:
Inch