Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634653
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.354
Shaft Diameter - Millimeter:
9
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634403
24060-1748
Description
24060-1748 HI-PERFORMANCE SEAL ; NON-RETURNABLE 8MM ID X 18MM OD X 5MM W
Part # 24060-1748
BDI # 22818819
Features
Housing Bore - Millimeter:
18.009
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8.001
Inch - Metric:
Inch
9X18X7-R2LS32-S
Description
9X18X7-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 9X18X7-R2LS32-S
BDI # 21524363
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.354
Shaft Diameter - Millimeter:
9
Inch - Metric:
Metric
Other Features:
Small Bore
8X18X5-R2LS32-S
Description
8X18X5-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 8X18X5-R2LS32-S
BDI # 21524347
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
5
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.315
Shaft Diameter - Millimeter:
8
Inch - Metric:
Metric
Other Features:
Small Bore