6330
Description
6330 DEEP GROOVE BALL BEARING ; 5/8" SHFT 1.259" HSG BORE
Part # 6330
BDI # 1298678
Features
Enclosure:
Open
Housing Bore - Millimeter:
31.979
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.259
Shaft Diameter - Inch:
0.625
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
187051
6335 / 0.625X1.259X0.25 HM14 R
Description
CRSEAL 6335 / 0.625X1.259X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 6335
BDI # 18204928
Features
Housing Bore - Millimeter:
31.979
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.259
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
7477 / 0.75X1.259X0.25 HM14 R
Description
CRSEAL 7477 / 0.75X1.259X0.25 HM14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 7477
BDI # 1297033
Features
Housing Bore - Millimeter:
31.979
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.259
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604012