20X35X7 HMSA10 RG
Description
CRSEAL 20X35X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 35MM HOUSING BORE
Part # 20X35X7 HMSA10 RG
BDI # 1414818
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606685
25X35X5 CRW1 V
Description
CRSEAL 25X35X5 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 25X35X5 CRW1 V
BDI # 22779014
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
22X35X7-RLS35-S
Description
22X35X7-RLS35-S OIL SEAL ; 1 NITRILE SEALING LIP SPRING LOADED
Part # 22X35X7-RLS35-S
BDI # 21523760
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.866
Shaft Diameter - Millimeter:
22
Inch - Metric:
Metric
Other Features:
Small Bore
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.591
Shaft Diameter - Millimeter:
15
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
35
Nominal Width - Millimeter:
5
Housing Bore - Inch:
1.378
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.197
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric