Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
4.75
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.968
Shaft Diameter - Millimeter:
24.587
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
635582
24060-2241
Description
24060-2241 HI-PERFORMANCE SEAL ; NON-RETURNABLE 25MM ID 38MM OD 10MM W
Part # 24060-2241
BDI # 22836170
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
24060-0143
Description
24060-0143 HI-PERFORMANCE SEAL ; NON-RETURNABLE 19MM ID X 38MM OD X 8MM W
Part # 24060-0143
BDI # 22817347
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
24060-0215
Description
24060-0215 HI-PERFORMANCE SEAL ; NON-RETURNABLE 22MM ID X 38MM OD X 8MM W
Part # 24060-0215
BDI # 22817271
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
21702-0288
Description
21702-0288 HI-PERFORMANCE SEAL ; NON-RETURNABLE 25MM ID 38MM OD 10MM W
Part # 21702-0288
BDI # 22819874
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch