14844 / 1.5X1.997X0.25 CRWA5 V

COMPARE

14844 / 1.5X1.997X0.25 CRWA5 V

Description
CRSEAL 14844 / 1.5X1.997X0.25 CRWA5 V ; NON-RETURNABLE DBL LIP SEAL

SKF

Part # 14844

BDI # 1242837

Features

Housing Bore - Millimeter: 50.724
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.997
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182287

Price Inventory : Available to order
Loading Price
QTY
12438 / 1.25X1.997X0.438 CRWA5 V

COMPARE

12438 / 1.25X1.997X0.438 CRWA5 V

Description
CRSEAL 12438 / 1.25X1.997X0.438 CRWA5 V ; DBL LIP SEAL

SKF

Part # 12438

BDI # 1242561

Features

Housing Bore - Millimeter: 50.724
Nominal Width - Millimeter: 11.125
Housing Bore - Inch: 1.997
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.25
Shaft Diameter - Millimeter: 31.75
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181444

Price Inventory : Available to order
Loading Price
QTY
6759S

COMPARE

6759S

Description
6759S OIL SEAL ; SMALL BORE INCH

TIMKEN

Part # 6759S

BDI # 1349177

Features

Housing Bore - Millimeter: 50.724
Nominal Width - Millimeter: 13.487
Housing Bore - Inch: 1.997
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Assembled | General Purpose | With Inner Case
Global Part Number GPN: 200740

Price Inventory : Available to order
Loading Price
QTY