230X260X15-RLS35-S
Description
230X260X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 230X260X15-RLS35-S
BDI # 21944925
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
230X260X15-R2LS32-S
Description
230X260X15-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 230X260X15-R2LS32-S
BDI # 21523766
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Small Bore
Features
Housing Bore - Millimeter:
260
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
230
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
635139
26080-1392
Description
26080-1392 OIL SEAL ; NON-RETURNABLE 220MM ID 260MM OD
Part # 26080-1392
BDI # 22849921
Features
Housing Bore - Millimeter:
259.994
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
10.236
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
8.661
Shaft Diameter - Millimeter:
219.989
Inch - Metric:
Inch
25003-5334
Description
25003-5334 OIL SEAL ; 230MM ID 260MM OD 15MM W
Part # 25003-5334
BDI # 22842199
Features
Housing Bore - Millimeter:
259.994
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
10.236
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch