Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
Global Part Number GPN:
634913
240X270X15-RLS35-S
Description
240X270X15-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 240X270X15-RLS35-S
BDI # 21945637
Features
Housing Bore - Millimeter:
270
Nominal Width - Millimeter:
15
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240
Inch - Metric:
Metric
24700-5814
Description
24700-5814 OIL SEAL ; NON-RETURNABLE 230MM ID 270MM OD 15MM W
Part # 24700-5814
BDI # 22832984
Features
Housing Bore - Millimeter:
270.002
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch
21086-7890
Description
21086-7890 OIL SEAL ; 230MM ID 270MM OD 14MM W
Part # 21086-7890
BDI # 22817895
Features
Housing Bore - Millimeter:
270.002
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
9.055
Shaft Diameter - Millimeter:
229.997
Inch - Metric:
Inch
24700-5359
Description
24700-5359 OIL SEAL ; 240MM ID 270MM OD 15MM W
Part # 24700-5359
BDI # 22837927
Features
Housing Bore - Millimeter:
270.002
Nominal Width - Millimeter:
15.088
Housing Bore - Inch:
10.63
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.594
Shaft Diameter - Inch:
9.449
Shaft Diameter - Millimeter:
240.005
Inch - Metric:
Inch